TORQUE SOCKET EXTENSION 250 FT-LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE SOCKET EXTENSION 250 FT-LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HLC2
  • Mfr. Model # 2HLC2
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2838
  • Shipping Weight 1.0 lbs

Product Details

Heavy-Duty Sockets - Fractional Sizes, Drive Size (In.) 1, Length (In.) 13-1/4

Technical Specs

  • Torque (Foot-Pounds) 250
  • For Use With Impact Wrench
  • Length (In.) 13-1/4
  • Item Torque Socket Extension
  • Material Steel
  • Type Heavy-Duty Sockets - Fractional Sizes
  • Drive Size (In.) 1
  • Working Torque (Newton Meter) 340.0
  • Colour Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list