TORQUE SOCKET EXTENSION 120 FT-LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TORQUE SOCKET EXTENSION 120 FT-LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HLD9
  • Mfr. Model # 2HLD9
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2838
  • Shipping Weight 0.68 lbs

Product Details

Standard Sockets - Fractional Sizes, Drive Size (In.) 1/2, Length (In.) 9-1/4

Technical Specs

  • Length (In.) 9-1/4
  • Item Torque Socket Extension
  • Material Steel
  • For Use With Impact Wrench
  • Torque (Foot-Pounds) 120
  • Drive Size (In.) 1/2
  • Working Torque (Newton Meter) 160.0
  • Type Standard Sockets - Fractional Sizes
  • Colour White

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list