Skip Content
TORQUE SOCKET 7/8 IN 140 FT-LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORQUE SOCKET 7/8 IN 140 FT-LBS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2HLD6
  • Mfr. Model # 2HLD6
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 2838
  • Shipping Weight 1.12 lbs

Product Details

Standard Sockets - Fractional Sizes, Drive Size (In.) 1/2, Length (In.) 10

Technical Specs

  • For Use With Impact Wrench
  • Item Torque Socket
  • Type Standard Sockets - Fractional Sizes
  • Torque (Foot-Pounds) 140
  • Material Steel
  • Length (In.) 10
  • Size 7/8"
  • Drive Size (In.) 1/2
  • Working Torque (Newton Meter) 190.0
  • Colour Aqua

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list