Skip Content
TORQUE SCWDR 4PCT CERT 20-100 IN-OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE SCWDR 4PCT CERT 20-100 IN-OZ

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6104ACERT
  • Mfr. Model # 6104ACERT
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Accuracy +/-2% of Torque Reading @ 20 to 100% Of Full Scale
  • Item Torque Screwdriver
  • Housing Material Steel
  • Primary Scale Range 20 to 100 in.-oz.
  • Primary Scale Increments 2 in.-oz.
  • Rotation CW
  • Torque Measurement Type Inch-Ounce
  • Handle Type Knurled
  • Includes 1/4" Dr. Female Hex Adapter
  • Drive Size 1/4"
  • Overall Length 7-3/16"
  • Standards B107.14M
  • Min. Number of Cycles 5000
  • Torque Setting Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list