Skip Content
TORQUE SCRWDR 4PCT 7-36 IN-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE SCRWDR 4PCT 7-36 IN-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6106A
  • Mfr. Model # 6106A
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 84
  • Shipping Weight 1.0 lbs

Product Details

Cailbrated to +/-4% of torque reading. 1/4" square to 1/4" hex adapter included for use with insert bits. Aircraft grade aluminum. Positive self locking lock ring. Floating three point reaction for repeatability. Laser marked easy-to-read scale. Meets or exceeds ASME B107.14M.

Technical Specs

  • Accuracy +/-4% of Torque Reading @ 20 to 100% of Full Scale
  • Item Torque Screwdriver
  • Drive Size 1/4"
  • Housing Material Steel
  • Overall Length 6-1/2"
  • Rotation CW
  • Primary Scale Range 7 - 36 in.-lbs.
  • Primary Scale Increments 1 in.-lbs.
  • Torque Measurement Type Inch-Pound

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List