Skip Content
TORQUE SCREWDRIVER KIT 1/4HEX 29PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TORQUE SCREWDRIVER KIT 1/4HEX 29PCE

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P947
  • Mfr. Model # 12P947
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Includes 1/4" Female Hex Drive Adapter, (1) Each: Phillips: P0, P1, P2, P3, Torx: T10, T15, T20, T25, T30, T40, Pozi: PZ1, PZ2, Square Recess Ro, R1, R2, R3, Hex: 5/64, 3/32, 7/64, 1/8, 9/64, Slotted: 0-1, 3/4, 5-6, 8-10, 12-14
  • Accuracy +/- 6%
  • Item Torque Screwdriver Kit
  • Rotation CW/CCW
  • Housing Material Polished Aluminum
  • Primary Scale Range 2 to 36 in. lbs
  • Primary Scale Increments 2 in. lbs./0.2 Nm
  • Min. Number of Cycles 5000
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Handle Type Fluted
  • Drive Size 1/4"
  • Overall Length 7-13/16"
  • Standards ASME B107.14M and ISO 6789
  • Torque Setting Adjustable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list