Skip Content
TORQUE SCREWDRIVER 14.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE SCREWDRIVER 14.4V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBFT126FZ
  • Mfr. Model # BFT126FZ
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 408
  • Shipping Weight 2.7 lbs

Product Details

Voltage 14.4, No Load RPM 410, Transmission Aluminium Gear Housing, Max. Torque 44 - 106 in-lbs, Clutch Style High Accurate Spring, Handle Type Ergonomic Pistol Grip, Battery Included No, Battery Pack Replacement 194066-1, Battery Type 14.4 V Max Li-Ion 3.0 AH, Chuck 1/4 In. Hex Shank, Tool Length 7-1/2 In., Tool Weight 2.4 lbs.

Technical Specs

  • Handle Type Pistol
  • Item Cordless Precise Torque Screw driver
  • Includes Torque Adjustment Tool (765027-4)
  • Max. Torque 5 - 12 Nm. (44 - 106 in./lbs.)
  • Battery Included No
  • Clutch Style High Accurate Spring
  • Battery Pack Replacement MKT194559 8, MKT194066 1
  • Tool Weight 2.4 lbs
  • No Load RPM 410
  • Voltage 14.4 V
  • Battery Capacity 1.3/3.0 Ah
  • Battery Included / Bare Tool Bare Tool
  • Tool Length 7-7/8"
  • Cordless Tool Battery Type Li-Ion
  • Features Built In Led To Illuminate Tight Spaces, Extremely Compact And Lightweight For Outstanding Ergonomics, On Board Led And Audible Signal Informs User Of Successful Rundown, Highly Accurate Spring Clutch, Designed And Manufactured To Withstand High Volume Assembly Processes
  • Chuck Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list