Skip Content
TORQUE SCREWDRIVER 14.4V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE SCREWDRIVER 14.4V

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBFT084FZ
  • Mfr. Model # BFT084FZ
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 408
  • Shipping Weight 2.7 lbs

Product Details

Voltage 14.4, No Load RPM 780, Transmission Aluminium Gear Housing, Max. Torque 27 - 71 in-lbs, Clutch Style High Accurate Spring, Handle Type Ergonomic Pistol Grip, Battery Included No, Battery Pack Replacement 194066-1, Battery Type 14.4 V Max Li-Ion 3.0 AH, Chuck 1/4 In. Hex Shank, Tool Length 7-1/2 In., Tool Weight 2.4 lbs.

Technical Specs

  • Handle Type Pistol
  • Includes Torque Adjustment Tool (765027-4)
  • Item Cordless Precise Torque Screw driver
  • Max. Torque 3 - 8 Nm. (27 - 71 in./lbs.)
  • Battery Included No
  • Battery Pack Replacement MKT194559 8, MKT194066 1
  • Clutch Style High Accurate Spring
  • Tool Weight 2.4 lbs
  • No Load RPM 780
  • Tool Length 7-7/8"
  • Voltage 14.4 V
  • Battery Capacity 1.3/3.0 Ah
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool
  • Features Built In Led To Illuminate Tight Spaces, Extremely Compact And Lightweight For Outstanding Ergonomics, On Board Led And Audible Signal Informs User Of Successful Rundown, Highly Accurate Spring Clutch, Designed And Manufactured To Withstand High Volume Assembly Processes
  • Chuck Size 1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List