Skip Content
TORQUE SCREWDRIVER,1/4 HEX,2 - 36 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORQUE SCREWDRIVER,1/4 HEX,2 - 36 I

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P948
  • Mfr. Model # 12P948
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Accuracy +/- 6%
  • Item Torque Screwdriver
  • Includes 1/4" Female Hex Drive
  • Housing Material Polished Aluminum
  • Rotation CW/CCW
  • Primary Scale Range 2 to 36 in.-lb./0.2 to 4 Nm
  • Primary Scale Increments 2 in. lbs./0.2 Nm
  • Min. Number of Cycles 5000
  • Torque Measurement Type Inch-Pound/Newton-Meter

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List