Skip Content
TORQUE SCREWDRIVER,1/4 HEX,15 TO 74 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORQUE SCREWDRIVER,1/4 HEX,15 TO 74

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12P938
  • Mfr. Model # 12P938
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Accuracy +/- 6%
  • Includes 1/4" Female Hex Drive
  • Housing Material Alloy Steel
  • Item Torque Screwdriver
  • Rotation CW/CCW
  • Primary Scale Range 15 to 74 cNm
  • Primary Scale Increments 1 cNm
  • Min. Number of Cycles 5000
  • Torque Measurement Type Newton-Meter
  • Handle Type Tri-Lobular
  • Drive Size 1/4"
  • Overall Length 6-13/16"
  • Standards ASME B107.14M and ISO 6790
  • Torque Setting Adjustable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list