TORQUE MULTIPLIER CERT +/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE MULTIPLIER CERT +/

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6222CERT
  • Mfr. Model # 6222CERT
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Application Torque Wrenches and Heavy Duty Power or Impact Sockets, Not For Use with Power Drive Tools
  • Material Bi Material
  • Item Torque Multiplier
  • Angle of Turn Protractor 5 Degrees Increments
  • Antibacklash Device Self Contained 3 Position
  • Accuracy +/-5%
  • Gear Ratio 1:13.6
  • Handle Length 14-1/8"
  • Gear System 2 Stage Planetary
  • Overall Length 19-19/32"
  • Head Dia. 4-1/32"
  • Torque Ratio 1:13.6
  • Reaction System Tubular Reaction Bar
  • Female Input Square Drive 1/2"
  • Head Thickness 5-13/16"
  • Male Output Square Drive 1"
  • Max. Rated Input 162 ft.-lbs.
  • Torque Measurement Type Foot-Pound
  • Max. Rated Output 2,200 ft.-lbs.
  • Overload Protection None
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list