Skip Content
TORQUE MULTIPLIER,950 FT-LB,1/2X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE MULTIPLIER,950 FT-LB,1/2X3/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5WFN2
  • Mfr. Model # 5WFN2
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 78
  • Shipping Weight 11.5 lbs

Product Details

Female input square drive. Male output square drive. Torque ratio: 1:25. Gear ratio: 26:1. 2 stage planetary gear system. Overall length: 14". Accuracy: +/-5%. Ergonomic bimaterial. Antibacklash device self contained 2 position. Reaction plate with slave drive. Overload protection safety groove.

Technical Specs

  • Application For Use w/Torque Wrenches, Heavy-Duty Power or Impact Sockets, Not for Use w/Power Drive Tools
  • Includes Blow Molded Case
  • Accuracy +/-5%
  • Item Torque Multiplier
  • Material Ergonomic Bi-Material
  • Gear Ratio 4.5:1
  • Overall Length 16-1/2"
  • Torque Ratio 1:4
  • Gear System Single Stage Planetary
  • Handle Length 12"
  • Head Dia. 4-3/16"
  • Head Thickness 4-1/4"
  • Max. Rated Input 237 ft.-lbs.
  • Female Input Square Drive 1/2"
  • Male Output Square Drive 3/4"
  • Max. Rated Output 950 ft.-lbs.
  • Torque Measurement Type Foot-Pound
  • Reaction System Handle Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list