!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TORQUE MULTIPLIER 8000FT LB

TORQUE MULTIPLIER 8000FT LB

PROTO

TORQUE MULTIPLIER 8000FT LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORQUE MULTIPLIER 8000FT LB

TORQUE MULTIPLIER 8000FT LB

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT6252
  • Mfr. Model # J6252
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.0 lbs

Technical Specs

  • Item Torque Multiplier
  • Max. Rated Output 8,000 ft.-lbs.
  • Male Output Square Drive 1 1/2 in
  • Torque Measurement Type Foot-Pound
  • Overload Protection None
  • Antibacklash Device Self Contained 3 Position
  • Gear Ratio 60:1
  • Overall Length 15-3/16"
  • Head Thickness 10-3/4"
  • Head Dia. 5-13/16"
  • Max. Rated Input 154 ft.-lbs.
  • Female Input Square Drive 1/2"
  • Torque Ratio 1:52
  • Accuracy +/-5%
  • Calibration Certificate Included No
  • Material Metal
  • Gear System 3 Stage Planetary
  • Handle Length 12-9/32"
  • Reaction System Reaction Plate w/Slave Drive

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list