Skip Content
TORQUE MULTIPLIER 750 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE MULTIPLIER 750 FT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6202A
  • Mfr. Model # 6202A
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 79
  • Shipping Weight 4.77 lbs

Product Details

750 ft.-lbs torque multiplier. 227 ft.-lbs. maximum torque input, 1/2 sq. inch input drive handle inlet, 3/4 sq. inch output drive socket inlet.

Technical Specs

  • Application Torque Wrenches and Heavy Duty Power or Impact Sockets, Not for Use with Power Drive Tools
  • Accuracy +/-5%
  • Gear Ratio 4:1
  • Item Torque Multiplier
  • Gear System Single Stage Planetary
  • Overall Length 8-17/32"
  • Torque Ratio 1:3.33
  • Handle Length 5-1/4"
  • Reaction System Tubular Reaction Bar
  • Female Input Square Drive 1/2"
  • Head Dia. 3-1/4"
  • Head Thickness 2-13/16"
  • Male Output Square Drive 3/4"
  • Max. Rated Input 227 ft.-lbs.
  • Max. Rated Output 750 ft.-lbs.
  • Torque Measurement Type Foot-Pound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list