TORQUE MULTIPLIER 5000FT LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE MULTIPLIER 5000FT LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6242
  • Mfr. Model # 6242
  • UNSPSC # 27112720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Accuracy +/-5%
  • Item Torque Multiplier
  • Application Torque Wrenches and Heavy Duty Power or Impact Sockets, Not For Use with Power Drive Tools
  • Antibacklash Device Self Contained 3 Position
  • Gear Ratio 29.25:1
  • Handle Length 5-5/8"
  • Gear System 3 Stage Planetary
  • Head Dia. 5-5/8"
  • Torque Ratio 1:26.5
  • Overall Length 14-15/16"
  • Reaction System Reaction Plate w/Slave Drive
  • Female Input Square Drive 1/2"
  • Head Thickness 8-3/4"
  • Max. Rated Input 189 ft.-lbs.
  • Torque Measurement Type Foot-Pound
  • Male Output Square Drive 1-1/2"
  • Max. Rated Output 5,000 ft.-lbs.
  • Overload Protection None
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list