TORQUE MULTIPLIER 2200 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE MULTIPLIER 2200 FT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6222
  • Mfr. Model # 6222
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 79
  • Shipping Weight 20.5 lbs

Product Details

2,200 ft-lbs torque multiplier. 162 ft-lbs. maximum torque input, 1/2 sq. in. input drive handle inlet, 1 sq. in. output drive socket inlet.

Technical Specs

  • Accuracy +/-5%
  • Application Torque Wrenches and Heavy Duty Power or Impact Sockets, Not for Use with Power Drive Tools
  • Includes Blow Molded Case
  • Item Torque Multiplier
  • Material Bi-Material
  • Antibacklash Device Self Contained 3 Position
  • Angle of Turn Protractor 5 deg. Increments
  • Gear System 2 Stage Planetary
  • Handle Length 14-1/8"
  • Overall Length 19-19/32"
  • Gear Ratio 15:1
  • Torque Ratio 1:13.6
  • Head Dia. 4-1/32"
  • Reaction System Tubular Reaction Bar
  • Female Input Square Drive 1/2"
  • Male Output Square Drive 1"
  • Head Thickness 5-13/16"
  • Max. Rated Input 162 ft.-lbs.
  • Max. Rated Output 2,200 ft.-lbs.
  • Torque Measurement Type Foot-Pound

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list