!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TORQUE MULTIPLIER 1200 FT

TORQUE MULTIPLIER 1200 FT

PROTO

TORQUE MULTIPLIER 1200 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TORQUE MULTIPLIER 1200 FT

TORQUE MULTIPLIER 1200 FT

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,647.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT6212
  • Mfr. Model # J6212
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 446
  • Shipping Weight 12.9 lbs

Product Details

1200 ft.-lbs torque multiplier. 200 ft.-lbs. maximum torque input, 1/2 sq. inch input drive handle inlet, 3/4 sq. inch output drive socket inlet.

Technical Specs

  • Item Torque Multiplier
  • Max. Rated Output 1,200 ft-lb
  • Male Output Square Drive 3/4 in
  • Torque Measurement Type Foot-Pound
  • Accuracy +/-5%
  • Insulated No
  • Overload Protection Yes
  • Antibacklash Device 3 Position Self Contained
  • Finish Chrome
  • Gear Ratio 1:6
  • Overall Height 4 in
  • Overall Width 3 15/16 in
  • Head Thickness 4 in
  • Includes Male Plug
  • Weight 9.1 lb
  • Max. Rated Input 200 ft-lb
  • Female Input Square Drive 1/2 in
  • Torque Ratio 1:6
  • Mountable No
  • Measurement Type SAE
  • Nonsparking No
  • Calibration Certificate Included No
  • Material Bi Material
  • Colour Black
  • Gear System Single Stage Planetary
  • Overall Length 19 19/32 in
  • Handle Length 14 1/8 in
  • Angle of Turn Protractor 5 Degrees Increments
  • Reaction System Tubular Reaction Bar
  • Head Dia. 3 15/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list