Skip Content
TORQUE LIMIT ADAPTER,3/8X3/8,180IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE LIMIT ADAPTER,3/8X3/8,180IN.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5WFN5
  • Mfr. Model # 5WFN5
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 78
  • Shipping Weight 0.82 lbs

Product Details

Female input square drive. Male output square drive. Rotation CW/CCW. For use with ratchet handle/any input drive.

Technical Specs

  • For Use With Ratchet Handle/Any Input Drive
  • Item Torque Limiter
  • Overall Height 2-3/16"
  • Rotation CW/CCW
  • Female Input Square Drive 3/8"
  • Max. Rated Input 24 in.-lbs.
  • Male Output Square Drive 3/8"
  • Overall Dia. 1-5/8"
  • Max. Rated Output 180 in.-lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list