Skip Content
TORQUE, INTCHG WR SIZE B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE, INTCHG WR SIZE B

UTICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTWCH150F
  • Mfr. Model # CH150F
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 81
  • Shipping Weight 1.0 lbs

Product Details

Designed for higher torque applications than A size series. Accepts a variety of head configurations to suit many fastener requirements. Common center principal allows simple exchange or replacement of heads without need for recalibration.

Technical Specs

  • Item Micrometer Adjustable Wrench
  • Accuracy +/-4% - +/-6%
  • Overall Length 17.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list