Skip Content
TORQUE FLEX BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE FLEX BELT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYRAX54
  • Mfr. Model # AX54
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.351 lbs

Product Details

Torque-Flex(R) COG V-Belts (0.50 inch Top Width by 0.31 inch Thick. Strong Vytacord (polyester) tensile members. Cut-edge cogged construction on most sizes. Oil, heat, ozone, and abrasion resistant. Matchmaker to eliminate mismatch.

Technical Specs

  • Industry Number AX54
  • Number of Ribs 1
  • Material Polybutadiene and Polyester Reinforcement
  • Item Torque Flex Belt
  • Construction Cut-Edge Cogged
  • Temp. Range -40 Degrees F - 230 Degrees F
  • Thickness 0.31"
  • Resists Oil, Heat, Ozone, and Abrasion Resistant
  • Outside Length 56"
  • Top Width 0.50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list