Skip Content
TORQUE FLEX BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE FLEX BELT

CONTINENTAL CONTI-TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GYRAX42
  • Mfr. Model # AX42
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

Torque-Flex(R) COG V-Belts (0.50 inch Top Width by 0.31 inch Thick. Strong Vytacord (polyester) tensile members. Cut-edge cogged construction on most sizes. Oil, heat, ozone, and abrasion resistant. Matchmaker to eliminate mismatch.

Technical Specs

  • Industry Number 1
  • Item V-Belt,AX42
  • Material Rubber Compound
  • Thickness 5/16"
  • Number of Ribs 1
  • Outside Length 44.2
  • Top Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list