Skip Content
TORQUE ARM ASSY 20NM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE ARM ASSY 20NM

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGQTA020
  • Mfr. Model # QTA020
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • For Use With Assembly Tools
  • Includes Spring Balancer, In-Line Tool Holder
  • Material Aluminum/Steel
  • Item Torque Arm
  • Mount Bench
  • Max. Torque 20 Nm
  • Overall Height 31.8"
  • Reach 20"
  • Weight Capacity 5.00 lb.
  • Vertical Travel 14.5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list