Skip Content
TORQUE+ANGLE 3/8IN ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORQUE+ANGLE 3/8IN ELECTRONIC

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI1002TAA
  • Mfr. Model # 1002TAA
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Torque and angle electronic torque wrench. 0 - 360 degrees angle. 3/8 inch drive. Very accurate, +/-2%, CW of indicated value. Gyro chip senses 360 degrees of movement, and is accurate to within +/-1 degree.

Technical Specs

  • Torque Measurement Type Newton-Meter
  • Torque Range (Nm) 12.600 - 135.600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list