Skip Content
TORQUE ADAPTER 3/8 DR 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE ADAPTER 3/8 DR 1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5116
  • Mfr. Model # 5116
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 30
  • Shipping Weight 0.1 lbs

Product Details

Torque adapters, 1/2 x 3/8 inch drive.

Technical Specs

  • Item Torque Adapter
  • Drive Size 3/8"
  • Overall Length 2-3/4"
  • Features Designed for Easy Torque Calibrations, Special Heat-Treated Alloy Steel Helps to Increase Strength and Durability, Box End Wall Thickness is Specially Engineered to Provide Strength, 12 Point Box End Allows for Fine Indexing, Helping to Improve Speed and Access. Fits 4, 6 and 12 Point Fasteners
  • Finish Full Polish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list