Skip Content
TORQUE, 3/8IN RAT. SENS. WR. DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQUE, 3/8IN RAT. SENS. WR. DR

UTICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTWTCI75FRN
  • Mfr. Model # TCI75FRN
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 81
  • Shipping Weight 2.2 lbs

Product Details

Audible click and/or a few degrees of travel provide simple, fast indication of micrometer - torque settings. Patented, low friction torque control mechanism produces accurate readings in either direction. Heavy-duty, reversible ratchet models have quick-shift lever for easy single-hand shifting.

Technical Specs

  • Item Torque Sensing Wrench
  • Accuracy +/-4% CW, +/-6% CCW
  • Drive Size 3/8"
  • Head Type Ratcheting
  • Overall Length 14-1/4"
  • Rotation CW/CCW
  • Primary Scale Range 15 to 75 in.-lb.
  • Primary Scale Increments 0.5 in.-lbs.
  • Secondary Scale Increments 0.50 Nm
  • Ratcheting Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list