Skip Content
TORQUE, 1/4IN HEX ADJ SCREWDR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQUE, 1/4IN HEX ADJ SCREWDR.

UTICA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UTWTS100
  • Mfr. Model # TS100
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 84
  • Shipping Weight 0.25 lbs

Product Details

Features aluminum housings to reduce weight and maximize durability, and unique roller bearing cam. When the maximum torque setting is achieved, the cam mechanism automatically slips to prevent over-tightening.

Technical Specs

  • Accuracy +/-6% CW
  • Rotation CW
  • Head Type Adjustable
  • Primary Scale Range 20 to 100 in.-oz.
  • Item Torque Limiting Screwdriver
  • Primary Scale Increments 2 in.-oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list