TORQ WR 3/8IN DIAL DUAL 150 INLB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQ WR 3/8IN DIAL DUAL 150 INLB

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI1502LD1N
  • Mfr. Model # 1502LD1N
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Dial torque wrenches is designed for the automotive, nuclear and industrial markets in addition to military installations throughout the world. This series features sturdy torsion beam design for dependable long life and accuracy. Meets or exceeds B107.14

Technical Specs

  • Item Dial Torque Wrench
  • Drive Size 3/8"
  • Overall Length 11-1/2"
  • Standards SAE

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list