Skip Content
TORQ WR 3/8IN 30-250 INLB COM GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQ WR 3/8IN 30-250 INLB COM GRIP

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI2502MRPH
  • Mfr. Model # 2502MRPH
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Product Details

Dual scale, calibrated dual direction. Positive lock with spring loaded pull down lock ring. Fast, accurate and easy to set. Easy-to-read laser marked scale. Most feature quick release buttons which provide good socket retention as well as easy socket rem

Technical Specs

  • Torque Measurement Type Inch-Pound
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Ratcheting Yes
  • Drive Size 3/8"
  • Material Steel
  • Item Micrometer Torque Wrench
  • Handle Cushion Grip
  • Rotation CW/CCW
  • Overall Length 11-1/4"
  • Head Type Fixed
  • Primary Scale Range 30 to 250 in.-lb.
  • Primary Scale Increments 1 in.-lb.
  • Secondary Scale Increments 0.12 Nm
  • Secondary Scale Range 4 - 27.7 Nm
  • Standards ASME B107.14-2004, ISO 6789
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 5000
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Number of Geared Teeth 30
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list