Skip Content
TORQ WR 3/8IN 10-100 FTLB ADJ DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQ WR 3/8IN 10-100 FTLB ADJ DUAL

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI1002MFRMH
  • Mfr. Model # 1002MFRMH
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.14 lbs

Product Details

The metal handle series offers the user a rugged, industrial strength torque wrench able to withstand the rigor of professional use. Handles are lightly knurled for a tough, non-slip grip.

Technical Specs

  • Torque Measurement Type Foot-Pound
  • Ratcheting Yes
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Head Type Fixed
  • Material Steel
  • Rotation CW/CCW
  • Overall Length 16"
  • Primary Scale Range 10 to 100 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lb.
  • Standards ASME B107.14-2004, ISO 6789
  • Secondary Scale Range 16.9 - 132.2 Nm
  • Visual/Audible Indicators Audible Click
  • Secondary Scale Increments 0.70 Nm
  • Min. Number of Cycles 5000
  • Calibration Certificate Included Yes
  • Number of Geared Teeth 30
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list