TORQ WR 1/2IN30-250 FTLB ADJ DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQ WR 1/2IN30-250 FTLB ADJ DUAL

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI2503MFRMH
  • Mfr. Model # 2503MFRMH
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.68 lbs

Product Details

The metal handle series offers the user a rugged, industrial strength torque wrench able to withstand the rigor of professional use. Handles are lightly knurled for a tough, non-slip grip.

Technical Specs

  • Torque Measurement Type Foot-Pound
  • Min. Number of Cycles 5000
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Material Steel
  • Drive Size 1/2"
  • Item Micrometer Torque Wrench
  • Head Type Fixed
  • Overall Length 24-1/2"
  • Handle Metal
  • Rotation CW/CCW
  • Primary Scale Range 30 to 250 ft.-lb
  • Secondary Scale Increments 1.40 Nm
  • Primary Scale Increments 1 ft.-lbs.
  • Visual/Audible Indicators Audible Click
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratcheting Yes
  • Secondary Scale Range 47 - 332 Nm
  • Number of Geared Teeth 30
  • Standards ASME B107.14-2004, ISO 6789
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list