TORQ WR 1/2IN SPLIT BM 40-250 FTLB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQ WR 1/2IN SPLIT BM 40-250 FTLB

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDIWSC250CA
  • Mfr. Model # WSC250CA
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Product Details

Split beam torque wrench. Torque range: 40 - 250 ft-lb. Provides consistently accurate readings and rugged, trouble-free performance. 3/4-inch drive model features three piece construction for easy disassembly and storage.

Technical Specs

  • Torque Measurement Type Foot-Pound

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list