TORQ WR 1/2IN 20-150 FTLB ADJ DUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQ WR 1/2IN 20-150 FTLB ADJ DUAL

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI1503MFRMH
  • Mfr. Model # 1503MFRMH
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The metal handle series offers the user a rugged, industrial strength torque wrench able to withstand the rigor of professional use. Handles are lightly knurled for a tough, non-slip grip.

Technical Specs

  • Torque Measurement Type Foot-Pound
  • Ratcheting Yes
  • Item Micrometer Torque Wrench
  • Material Steel
  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Drive Size 1/2"
  • Head Type Fixed
  • Rotation CW/CCW
  • Overall Length 19"
  • Primary Scale Range 20 to 150 ft.-lb.
  • Primary Scale Increments 1 ft.-lb.
  • Secondary Scale Range 34 - 197 Nm
  • Secondary Scale Increments 1.40 Nm
  • Standards ASME B107.14-2004, ISO 6789
  • Number of Geared Teeth 30
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Number of Cycles 5000
  • Visual/Audible Indicators Audible Click
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list