Skip Content
TORQ SCRDRIVR 1/4IN 5-40 INLB ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORQ SCRDRIVR 1/4IN 5-40 INLB ADJ

CDI TORQUE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDI151SM
  • Mfr. Model # 151SM
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Universal 1/4 Hex bit holder with strong rare earth magnet.Cam-over torque limiting clutch. Easy-to-read window scale. Lightweight. Automatic lock in CCW direction for disassembly. Accuracy: +/-6% of indicated value, CW, from 20% to 100% of full scale Ind

Technical Specs

  • Accuracy +/- 6.0% of Torque Reading @ 20% to 100% Of Full Scale
  • Handle Type Knurled
  • Item Torque Screwdriver
  • Includes 1/4" Dr. Female Hex Adapter
  • Drive Size 1/4"
  • Housing Material Aluminum
  • Overall Length 6-1/4"
  • Rotation CW
  • Primary Scale Range 3.00 - 15.00 in.-lb.
  • Primary Scale Increments 0.20 in.-lb.
  • Torque Setting Adjustable
  • Min. Number of Cycles 5000
  • Standards NIST Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list