TORQ ANGLE GAUGE ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORQ ANGLE GAUGE ELECTRONIC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6300TWA
  • Mfr. Model # 6300TWA
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 85
  • Shipping Weight 1.03 lbs

Product Details

Digital angle value readout. Ultra simple use: autotest and reset upon powering on. Adapter magnetized so it attaches to all types of ratchets. +/-2 Degrees accuracy (rotating 90 Degrees at speed of 30 Degrees /sec). +/-2% clockwise and counter clockwise for torque accuracy.

Technical Specs

  • Item Digital Angle Adaptor
  • Accuracy +/-2%
  • Includes Storage Case
  • Overall Length 2-9/32"
  • Power Source AAA Batteries
  • Rotation CW/CCW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list