Skip Content
TORPEDO LEVEL ALUMINUM MAGNET 7.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORPEDO LEVEL ALUMINUM MAGNET 7.5IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWLV75TM
  • Mfr. Model # LV75TM
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 292
  • Shipping Weight 0.34 lbs

Product Details

7-1/2 inch torpedo level. Aluminum frame for accuracy and durability. Top read centre vial. 3 vials for plumb, level and 45 degrees. Magnetic.

Technical Specs

  • Item Aluminium Magnetic Torpedo Level
  • Length 9"
  • Total Number of Vials 3
  • Frame Material Aluminium
  • Magnetic/Nonmagnetic Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list