TORK BIT SOCKET SET 11 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORK BIT SOCKET SET 11 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSKT11
  • Mfr. Model # SKT11
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 13
  • Shipping Weight 0.8 lbs

Product Details

1/4 inch and 3/8 inch drive torks bit socket set. 1/4 drive T10, T15, T20, T25, T27, T30, T40. 3/8 inch drive T45, T50, T55, T60. On a socket rail.

Technical Specs

  • Item Torks Bit Socket Set
  • Number of Pieces 11
  • Drive Size 3/8", 1/4"
  • Includes 1/4" Drive, (7) Torks Bit and 3/8" Drive, (4) Torks Bit, Socket Rail
  • Sockets Included 1/4" Drive, T10, T15, T20, T25, T27, T30, 3/8" Drive, T40 T45, T50, T60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list