TORK BIT SOCKET 1/2IN DR T60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORK BIT SOCKET 1/2IN DR T60

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS1260
  • Mfr. Model # TS1260
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 22
  • Shipping Weight 0.26 lbs

Product Details

1/2 inch drive torks sockets, size T60.

Technical Specs

  • Drive Size 1/2"
  • Item 1/2" Drive Torxs Bit Socket
  • Overall Length 2.15"
  • Tip Size T60
  • Insert Length T60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list