Skip Content
TORK BIT SOCKET 1/2IN DR T45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORK BIT SOCKET 1/2IN DR T45

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS1245
  • Mfr. Model # TS1245
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 22
  • Shipping Weight 0.1 lbs

Product Details

1/2 inch drive torks sockets, size T45.

Technical Specs

  • Overall Length 2.15"
  • Item 1/2" Drive Torxs Bit Socket
  • Drive Size 1/2"
  • Tip Size T45
  • Insert Length T45

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list