TORK BIT SOCKET 1/2IN DR T40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORK BIT SOCKET 1/2IN DR T40

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTS1240
  • Mfr. Model # TS1240
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 22
  • Shipping Weight 0.16 lbs

Product Details

1/2 inch drive torks sockets, size T40.

Technical Specs

  • Drive Size 1/2"
  • Overall Length 2.15"
  • Item 1/2" Drive Torxs Bit Socket
  • Insert Length T40
  • Tip Size T40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list