TORCH UNIT PENCIL FLAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH UNIT PENCIL FLAME

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORUL2317
  • Mfr. Model # UL2317
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 786
  • Shipping Weight 0.37 lbs

Product Details

Solid brass pencil flame torch with adjustable flame control. Features solid brass construction, exclusive safety design features and needle valve control make this economical torch ready to years of use on most household jobs. These dependable torches have proven their value over the years.

Technical Specs

  • Head Fixed
  • MAPP Temp. Not Rated
  • Propane Temp. Not Rated
  • Cuts Up To Not Rated
  • Application Heat Application,melting,small Diameter Soldering,thawing
  • Item Manual Torch
  • Length 10.5"
  • MAPP Btus per Hour Not Rated
  • Propane Btus per Hour Not Rated
  • Series 2317
  • Characteristics Brass Construction for Durability. Flame Control Valve Easily Sizes Flame and Extinguishes When Finished
  • Propane Gas Silver Braze Yes
  • Propane Gas Soft Solder Yes
  • Soft Solder Tube Cap. Yes
  • Fuel Propane
  • Ignitor Manual
  • Flame Type Pencil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list