Skip Content
TORCH TWIN SWIVEL W PIEZO IGN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH TWIN SWIVEL W PIEZO IGN

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIE264133
  • Mfr. Model # 264133
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 785
  • Shipping Weight 1.5 lbs

Technical Specs

  • Application Brazing, Soft Soldering, Heating
  • Length 9"
  • Item Torch
  • Head Twin
  • Flame Type Cyclone
  • Fuel MAPP(R)
  • Ignitor Automatic Piezo
  • Soft Solder Tube Cap. 60 mm
  • Includes Screw
  • Propane Btus per Hour 26,000
  • MAPP Btus per Hour 26,000
  • MAPP Temp. 2010
  • Propane Temp. 3572 Degrees F
  • Series Turbojet
  • Characteristics 360 Degrees Swivel Burner for Hard to Reach Places, Compact and Stable
  • Silver Braze Tube 1"
  • Propane Gas Silver Braze 1"
  • Propane Gas Soft Solder 1"
  • Silver Braze Tube w/MAPP Gas 1"
  • MAPP Gas Soft Solder 1"
  • Soft Solder Tube Cap. w/MAPP Gas 1"
  • MAPP Gas Silver Braze 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list