Skip Content
TORCH TIGER KIT W/REG HOSE FTG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH TIGER KIT W/REG HOSE FTG

TIGERTORCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGR95BKIT
  • Mfr. Model # 95BKIT
  • UNSPSC # 12131707
  • CATALOGUE PAGE # 780
  • Shipping Weight 8.01 lbs

Product Details

Tiger torch. Cast iron head, single Barber jet with flash protection, steel stem, plastic hand grip and needle valve. Comes complete with regulator, 15 ft. hose, and fittings.

Technical Specs

  • Application 95-b Torch, 15 Ft. Hose, Regulator, Pol Adaptor
  • MAPP Btus per Hour 210,000
  • Includes Steel Stem, Plastic Hand Grip and Needle Valve.comes Complete With Regulator, 15 Ft. Hose, and Fittings
  • Item Torch Tiger Kit With Reg Hose Ftg
  • Length 27"
  • Propane Btus per Hour 210,000
  • Characteristics Single Barber Jet with Flash Protection, Steel Stem,plastic Hand Grip and Needle Valve
  • Head Cast Iron
  • Fuel Propane
  • Flame Type Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list