Skip Content
Discontinued with Replacement
TORCH TIG WATER COOLED 300A 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORCH TIG WATER COOLED 300A 25FT

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW300-183
  • Mfr. Model # 300-183
  • UNSPSC # 23171517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.57 lbs
Suggested Replacement Product
KIT W375 TORCH

Price: NA

Technical Specs

  • Application TIG
  • Item Water Cooled Torch Kit
  • Includes 25 ft. Torch, Cable Cover, Torch Accessories, Tungsten, Smith Regulator, Gas Hose, Dinse Adapters, 15 ft Lead With Work Clamp
  • Output Range (Amps) 300
  • Series CS
  • Accepts Dinse Connections

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list