TORCH TIG 200AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH TIG 200AMP

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDCWP26V25R
  • Mfr. Model # WP26V25R
  • UNSPSC # 23271702
  • CATALOGUE PAGE # 731
  • Shipping Weight 7.8 lbs

Product Details

Air-cooled torch with valve. Amps: 150 AC/200 DC. Length: 25 ft. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

Technical Specs

  • Item Air-Cooled Torch w/Valve
  • Application Electrode Range .020"-5/32" TIG/GTAW
  • Includes Torch Body, Handle, 25 Ft. Rubber Power Cable
  • Output Range (Amps) 200 Amp DC, 150 Amp AC (60% Duty Cycle)
  • Series A-200V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list