Skip Content
TORCH TIG 150 AMP 25FT C/W GAS VALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH TIG 150 AMP 25FT C/W GAS VALV

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDCWP17V25-2
  • Mfr. Model # WP17V25-2
  • UNSPSC # 23171517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.45 lbs

Technical Specs

  • Application GTAW / TIG Welding Water Cooled For Thin To Medium Materials
  • Includes Torch Body, Handle, 25 Ft. Rubber Power Cable and Long Back Cap, 2 Pc
  • Item TIG Torch Water Cooled Kit
  • Output Range (Amps) 150 Amp DC, 115 Amp AC (60% Duty Cycle)
  • Series A-150V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list