TORCH SLICE ASSEMBLY #1 CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TORCH SLICE ASSEMBLY #1 CABLE

ARCAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARC03-003-000
  • Mfr. Model # 03003000
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 736
  • Shipping Weight 7.9 lbs

Product Details

The SLICE(R) torch is a unique design in cutting torch technology. Feeds oxygen and electric power to a specially designed exothermic cutting rod that can cut, burn, melt or vaporize most materials. The SLICE(R) torch is sold complete, ready to connect to

Technical Specs

  • Application Fabrication / Fire Rescue / Scrap Yards / Foundries / Farms
  • CFM @ PSI 7.5 @ 80
  • Includes Torch, 1/4" Collet, Torch Shield, 10 ft. 1/4" ID Oxygen Hose, Striker with 10 ft. Cable, Spark Arrestor
  • Item Arcair Slice Torch Assembly
  • Requires Oxygen, 12 V Battery, Striker
  • Type Arcair(R) Slice Systems

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list