Skip Content
TORCH SGL SWIVEL WITH PIEZO IGN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH SGL SWIVEL WITH PIEZO IGN

SIEVERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SIE261033
  • Mfr. Model # 261033
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 785
  • Shipping Weight 1.2 lbs

Technical Specs

  • Length 9"
  • Item Single Swivel Torches
  • Application Brazing, Soft Soldering, Heating
  • Fuel Mapp(R)
  • Flame Type Cyclone
  • Head Swivel
  • Soft Solder Tube Cap. 40 mm
  • Ignitor Automatic Piezo
  • MAPP Temp. 3200 Degrees C
  • Propane Temp. 4712 Degrees F
  • Cuts Up To 0"
  • Includes Piezo
  • MAPP Btus per Hour 13,000
  • Propane Btus per Hour 26,000
  • Series Turbo Jet
  • Characteristics Single Swivel Torch with Piezo Ignition, for Disposable Cylinders of Fuel
  • Silver Braze Tube 40 mm
  • Propane Gas Soft Solder 25 mm
  • Silver Braze Tube w/MAPP Gas 40 mm
  • MAPP Gas Soft Solder 25 mm
  • Propane Gas Silver Braze 25 mm
  • MAPP Gas Silver Braze 25 mm
  • Soft Solder Tube Cap. w/MAPP Gas 40 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list