Skip Content
TORCH SELF IGNITING MAP-PRO/PROPANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH SELF IGNITING MAP-PRO/PROPANE

VICTOR THERMAL DYNAMICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VTW0386-1286
  • Mfr. Model # 0386-1286
  • UNSPSC # 12131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Technical Specs

  • Application Plumbing, Hvac/r, Metalworking, Brazing, Soldering, Heating
  • MAPP Btus per Hour 12,120
  • Item Torch
  • Propane Btus per Hour 6689
  • MAPP Temp. 5360 Degrees F
  • Propane Temp. 5110 Degrees F
  • Flame Type Swirl
  • Head 180 Deg.
  • Fuel Propane/map-pro
  • Ignitor Piezo
  • Propane Gas Silver Braze 1/4" - 3/4"
  • Silver Braze Tube 1/4" - 1"
  • Propane Gas Soft Solder 1/4" - 3/4"
  • Silver Braze Tube w/MAPP Gas 1/4" - 1"
  • MAPP Gas Silver Braze 1/4" - 1"
  • Soft Solder Tube Cap. 1/2" - 3-1/2"
  • MAPP Gas Soft Solder 1/2" - 3-1/2"
  • Soft Solder Tube Cap. w/MAPP Gas 1/2" - 3-1/2"
  • Includes Durable Tool Bag, Map-pro Propane T-4 Tip, Ergonomic Torch Handle, Stk-r Regulator (cga-600), 12 Ft. Hose, Hose Clamp
  • Characteristics Comfortable Carrying Handle,easy Storage Gas Hose,multiple Storage Pockets,metal Sleeve for Hot Tip Storage,adjustable Storage Strap,easily Store 2 Gas Cylinders
  • Series TL-44-NL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list