Skip Content
TORCH SCT-4200 90D LEVER B/F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TORCH SCT-4200 90D LEVER B/F

ESAB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESB0558011669
  • Mfr. Model # 0558011669
  • UNSPSC # 23271707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Cuts Up To 10" (Acetylene), 12" (Fuel Gas)
  • Item Torch
  • Length (In.) 21
  • Head 90 Degrees
  • Gas Service Acetylene, Fuel Gas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list