Skip Content
TORCH RUBBER HEAD FLEX 1 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TORCH RUBBER HEAD FLEX 1 PC

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDCWP26FV25R
  • Mfr. Model # WP26FV25R
  • UNSPSC # 23171517
  • CATALOGUE PAGE # 731
  • Shipping Weight 8.1 lbs

Product Details

Air-cooled torch with flex head and valve. Amps: 150 AC/200 DC. Length: 25 ft. WELDCRAFT's innovative WP silicone rubber insulated TIG welding torches have become the recognized world leader for quality, durability and value.

Technical Specs

  • Item Air Cooled Torch Package
  • Output Range (Amps) 200 Amp DC, 150 Amp AC (60% Duty Cycle)
  • Application Aerospace, Automotive/Motorsport, Fabrication, Manufacturing, Maintenance and Repair, Pipe and Tube Fabrication
  • Includes Torch Body, Handle, 25 ft. Rubber Power Cable
  • Series Weldcraft A-200 Flex Valve
  • Accepts Electrode Range: .020-5/32 In. (0.5-4.0 mm)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list